{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 855/1 BDC PZ | |
Standard | DIN ISO 1173 | |
Cross-head size | 3 | |
overall length | 25 mm | |
Drive profile | Pozidriv screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675530 3/25 | |
EAN / GTIN | 4013288034021 | |
Manufacturer number | 05056704001 |
This article |
Recommendations |
|
---|---|---|
Bit for Pozidriv, 1/4 inch C 6.3 BiTorsion, diamond-coated 3/25 mm |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
overall length | 25 mm | 25 mm |
Manufacturer's designation | 855/1 BDC PZ | |
Cross-head size | 3 | 3 |
Standard | DIN ISO 1173 | DIN ISO 1173 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |