• The item cannot be ordered due to missing prices.

Bit for Pozidriv, 5/16 inch C 8, Cross-head size: 2

Article no.: 675420 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 855/2 Z PZ
Cross-head size 2
overall length 32 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675420 2
EAN / GTIN 4013288014870
Manufacturer number 05058010001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For Phillips and Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart