• The item cannot be ordered due to missing prices.

Electronics screwdriver for Phillips, Cross-head size: 1

Article no.: 668891 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 1
Blade length 80 mm
overall length 173 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification numbers & Classifications

Article number 668891 1
EAN / GTIN 7610733268320
Manufacturer number 8121.1- 80

Description

Version:

Tool handle made of conductive plastic, suitable for ESDs.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart