{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 260 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Bit socket | F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 150 mm | |
Torque range | 60 cNm - 260 cNm | |
Torque range | 0.6 Nm - 2.6 Nm | |
Scale graduation, 1 graduation = | 2 cNm | |
⌀ | 30.5 mm | |
Display | analogue | |
Release signalling | optisk; akustisk | |
Trigger principle | mechanical slip clutch | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 270 g | |
Type of product | Torque screwdriver |
Article number | 659939 260 | |
EAN / GTIN | 4560138455111 | |
Manufacturer number | RTD260CN |