{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 730N | |
Torque range | 20 Nm - 100 Nm | |
Torque range | 15 lbfft - 75 lbfft | |
Scale graduation, 1 graduation = | 0.5 Nm | |
Weight | 1,210 g | |
Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 9×12 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 336 mm | |
Lever length including factory calibration reference dimension [l3] | 353.5 mm | |
Type of product | Torque Wrench |
Article number | 657090 100 | |
EAN / GTIN | 2050001017420 |
This article |
Recommendations |
|
---|---|---|
Torque wrench QuickSelect with plug-in ratchet, maximum torque: 100N·m |
||
Display | analogue | analogue |
Socket for plug-in head | 9×12 mm | 14×18 mm |
maximum torque | 100 Nm | 100 Nm |
Torque measuring accuracy | ±3 % | ±3 % |
Measurement process | Torque | Torque |
Scale graduation, 1 graduation = | 0.5 Nm | 1 Nm |
Trigger principle | mechanical short-travel release | mechanical short-travel release |