{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 30 mm | |
Length | 85 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
with plastic hood | yes | |
Type of product | Socket insert |
Article number | 651260 21 | |
EAN / GTIN | 4000896055135 | |
Manufacturer number | 903SLG-21 |
This article |
Recommendations |
||
---|---|---|---|
IMPACT hexagon socket, 1/2 inch with rotating plastic sleeve, Width across flats: 21mm |
|||
⌀ drive output end | 30 mm | 30 mm | 30 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes |
Length | 85 mm | 38 mm | 78 mm |
Width across flats | 21 mm | 21 mm | 21 mm |
Type of product | Socket insert | Socket insert | Socket insert |