{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 75 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 650400 75 | |
EAN / GTIN | 4045197214720 | |
Manufacturer number | 650400 75 |
This article |
Recommendations |
|
---|---|---|
IMPACT extension, 3/8 inch, overall length: 75mm |
||
Square drive | 3/8 in | 1/2 in |
suitable for machine use | yes | yes |
overall length | 75 mm | 75 mm |
Standard | DIN 3121 | |
Surface | burnished | |
Material | Chromium-molybdenum steel. | |
Type of product | Extension | Extension |