This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

IMPACT hexagon socket, 1/4 inch Surface Drive, Width across flats: 7mm

Article no.: 650035 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
Square drive 1/4 in
Standard DIN 3121; DIN 3129
⌀ drive output end 11.3 mm
Length 23 mm
Drive profile Hexagon socket Surfacedrive
Material Chrome molybdenum steel
Surface burnished
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650035 7
Manufacturer number 12410M 7MM

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile.

Standard:

DIN 3129

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart