{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/4 in | |
Standard | DIN 3121; DIN 3129 | |
⌀ drive output end | 18.8 mm | |
Length | 23 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome molybdenum steel | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650035 13 | |
Manufacturer number | 12410M 13MM |