{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX60 | |
Square drive | 1/2 in | |
Profile size A | 13.2 mm | |
⌀ drive end | 23.7 mm | |
Length | 140 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643660 TX60 | |
EAN / GTIN | 4018754006861 | |
Manufacturer number | 03131460 |
This article |
Recommendations |
||
---|---|---|---|
Bit socket, for Torx®, long, 1/2 inch, Torx® profile: TX60 |
|||
⌀ drive end | 23.7 mm | 22.5 mm | 22 mm |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 in | 1/2 in | 1/2 in |
Length | 140 mm | 60 mm | 55 mm |
Torx® profile | TX60 | TX60 | TX60 |
Profile size A | 13.2 mm | 13.2 mm | 13.2 mm |
Type of product | Socket insert | Socket insert | Socket insert |