{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 200 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Surface | plastic insulated | |
with ejector | no | |
with QuickRelease | no | |
Movable slide head | no | |
Type of product | Socket spanner |
Article number |
637683 3/8
Copy |
|
EAN / GTIN |
4067263120735
Copy |
|
Manufacturer number |
637683 3/8
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |