{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7/32 in | |
Square drive | 3/8 in | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637640 7/32 | |
EAN / GTIN | 4018754004508 | |
Manufacturer number | 02450014 |
This article |
Recommendations |
|||
---|---|---|---|---|
Screwdriver socket, hexagon, 3/8 inch, Hexagon: 7/32in |
||||
⌀ drive end | 17.8 mm | 19 mm | 12 mm | 19 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 in | 3/8 in | 1/4 in | 3/8 in |
Length | 52 mm | 47 mm | 36 mm | 47 mm |
Hexagon | 7/32 in | 7/32 in | 7/32 in | 7/32 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |