• The item cannot be ordered due to missing prices.

Hexagon key / screwdriver set in fold-away handle, Number of screwdrivers: 9

Article no.: 626062 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multitool PocketStar®
Number of screwdrivers 9
Drive profile Hexagon screwdriver; Slot-head screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws
Type of holder fibre-reinforced plastic
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626062 9
EAN / GTIN 4010995252939
Manufacturer number 25293

Description

Version:

Handy fold−away handle made of fibre−reinforced plastic, with extraction button.

Content:

1 each screwdriver for hex socket: 3; 4; 5; 6 mm
1 screwdriver for slot-head: 4.5×0.6 mm
1 screwdriver for Phillips: PH2
1 each screwdriver for Torx®: TX10; TX15; TX20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart