• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set chrome-plated, Number of screwdrivers: 8

Article no.: 626040 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Hexagon screwdriver
Surface chrome-plated
Type of product Screwdriver

Identification numbers & Classifications

Article number 626040 8
EAN / GTIN 7610733087594
Manufacturer number 210.H-8

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, edges slightly chamfered.

Supplied with:

Storage in: Plastic clip
1 each L-wrench No. 626030, chrome-plated
(size 0.7 and 0.9 burnished): Size 1.5; 2; 2.5; 3; 4; 5; 6; 8

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart