• The item cannot be ordered due to missing prices.

Diamond cup grinding wheel STARTEC XP-P D×T×H (mm), 75×30×20, Type: D64

Article no.: 597952 D64

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D
  • Shape: 11V9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D64
Specification D64BXP-P STARTEX XP-P
Shape 11V9
Disc ⌀ D 75 mm
Disc thickness T 30 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 3 mm
Abrasive coating height X 10 mm
Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 597952 D64
EAN / GTIN 9003172004563
Manufacturer number 34039198

Application Table

Carbide (HM)
 
Plastic, GRP
 
wet maximum
 

Description

Version:

High-performance cup grinding wheels with diamond grit in metal bonding, giving increased strength and optimised binding of the diamond grit. The optimum combination of grit and binding agent reduces the cutting forces, permitting very high grinding performance and feed rates. Very high edge stability improves the profile accuracy even at high feed rates and extends the dressing intervals at constant surface finishes. Specification: D64BXP-P STARTEC XP-P.

Application:

High-performance grinding (slot grinding) of rotating solid carbide cutting tools. For wet grinding with oil (recommended) or emulsion/water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart