• The item cannot be ordered due to missing prices.

CBN cup grinding wheel D×T×H (mm), 125×25×20, Type: B126

Article no.: 597360 B126

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Shape: 12V9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grit B126
Shape 12V9
Disc ⌀ D 125 mm
Disc thickness T 25 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 2 mm
Abrasive coating height X 10 mm
Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 597360 B126
EAN / GTIN 9003178405067
Manufacturer number 840506

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
wet maximum
 
dry
 

Description

Version:

Tool grinding wheels with CBN grit in synthetic resin bonding for long service life and consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.
For fine surface quality and good metal removal rates. Specification: B126C75B AMIGO-HSS.

Application:

For tool grinding on all common tool grinding machines. For grinding high alloy (HSS) tool steels and case-hardening steels, Stellite.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart