{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Grinding media | Cubic Boron Nitride | |
Grinding medium code | CBN | |
Grit | B151 | |
Specification | B151C75B AMIGO-HSS | |
Shape | 11V9 | |
Disc ⌀ D | 100 mm | |
Disc thickness T | 35 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 2 mm | |
Abrasive coating height X | 10 mm | |
Type of product | Tapered cup grinding wheel |
Article number | 597220 B151 | |
EAN / GTIN | 9003176501525 | |
Manufacturer number | 650152 |