{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 216 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 mm | |
Suitable for material | Metal | |
Number of teeth | 54 | |
Width of cut B | 2.2 mm | |
Type of product | Circular saw blade |
Article number | 584095 216 | |
EAN / GTIN | 4045197220943 | |
Manufacturer number | 584095 216 |
This article |
Recommendations |
|||
---|---|---|---|---|
Circular saw blade, metal, alternating teeth with bevel universal, Blade ⌀ D: 216mm |
||||
Number of teeth | 54 | 54 | 54 | 54 |
Blade ⌀ D | 216 mm | 350 mm | 230 mm | 250 mm |
Bore ⌀ | 30 mm | 30 mm | 30 mm | 30 mm |
Width of cut B | 2.2 mm | 3.2 mm | 2.2 mm | 2.2 mm |
Drive holes number/⌀/pitch circle | 2/7/42 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/10/60 and 2/11/63 and 2/12/64 and 2/7/42 mm | |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade |