• The item cannot be ordered due to missing prices.

Circular saw blade, metal, alternating teeth with bevel universal, Blade ⌀ D: 160mm

Article no.: 584095 160

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 160 mm
Bore ⌀ 20 mm
Drive holes number/⌀/pitch circle 2/6/32 mm
Suitable for material Metal
Number of teeth 42
Width of cut B 2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 584095 160
EAN / GTIN 4045197220929
Manufacturer number 584095 160

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.
With mounting hole ⌀ 20 mm.

Application:

For circular, cross-cut, compound, and mitre saws.
Universal circular saw blade for cutting a wide range of materials such as steel flats and angle sections, aluminium and other non-ferrous metals. Flat teeth with bevel up to ⌀ 250 mm; alternating set with bevel from ⌀ 300 mm.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart