• The item cannot be ordered due to missing prices.

Circular saw blade, wood, alternating teeth universal, Blade ⌀ D: 250mm

Article no.: 584075 250

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 250 mm
Bore ⌀ 30 mm
Drive holes number/⌀/pitch circle 2/7/42 and 2/9/46 and 2/10/60 mm
Suitable for material wood
Number of teeth 42
Width of cut B 3 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 584075 250
EAN / GTIN 4045197220899
Manufacturer number 584075 250

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

For circular, cross-cut, compound, and mitre saws.
Universal circular saw blade with long tool life and low noise, unaffected by nails. For all wood types and difficult materials in the building trade, including aluminium sections

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart