{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 38 mm | |
Grit | 320 | |
Grit designation | fine | |
Bristle thickness | 0.3 mm | |
Bristle width L1 | 10 mm | |
Length of brush section H1 | 10 mm | |
Shank ⌀ Ds | 6 mm | |
Grinding media | Silicon carbide (SiC) grit | |
Grinding medium code | SiC | |
recommended speed | 2,400 min-1 - 2,800 min-1 | |
maximum speed | 4,500 min-1 | |
Feed | 800 mm/min - 3,000 mm/min | |
Infeed | 0.3 (fine) – 1.0 (coarse) mm | |
Propulsive equipment | CNC machining centres, robot applications | |
Type of product | Wheel brush |
Article number | 575050 320 | |
EAN / GTIN | 4045197977748 | |
Manufacturer number | 575050 320 |