{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.2 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 10,500 min-1 | |
Type of product | End brush |
Article number | 574770 50 | |
EAN / GTIN | 4017359005637 | |
Manufacturer number | 435542 |
This article |
Recommendations |
||
---|---|---|---|
Surface brush Brass wire 0.20 mm., Brush ⌀ D1: 50mm |
|||
Length of brush section H1 | 20 mm | 20 mm | 28 mm |
Bristle thickness | 0.2 mm | 0.2 mm | 0.3 mm |
Brush ⌀ D1 | 50 mm | 50 mm | 50 mm |
maximum speed | 10,500 min-1 | 10,500 min-1 | 10,500 min-1 |
Type of product | End brush | End brush | End brush |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |