Hand sanding block with hook and loop fastening, suitable for disc ⌀: 150mm

Article no.: 567857 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
152 pieces in stock 152 pieces available in 11-14 working days

Select article variation and quantity

suitable for disc ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Foam rubber
Length 150 mm
Width 88 mm
Height 51 mm
with finger grip recesses yes
suitable for velour-backed abrasive disc ⌀ 150 mm
Type of product Sanding block

Identification & Classification

Article number 567857 150
EAN / GTIN 2050001030726

Description

Version:

Made of resilient foam rubber, quick sheet change by means of hook and loop fastening.
Very easy to use, shaped finger grips.

Application:

For rubbing down surfaces and contours by hand. No slipping of the abrasive paper.
For velour-backed abrasive discs ⌀ 125mm and ⌀ 150mm.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart