{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ABRANET® ACE HD | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grinding media backing | Polyamide fabric | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Number of dust extraction holes | 15 | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567805 60 | |
EAN / GTIN | 6416868653328 | |
Manufacturer number | AH24102560 |