• The item cannot be ordered due to missing prices.

Grinding disc CC-GRIND-SOLID-DIAMOND, ⌀ 125 mm, Type: D427

Article no.: 566368 D427

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 5-15
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
recommended approach angle 5-15 degrees
maximum circumferential speed 40 m/s
Type of product Grinding wheel

Identification numbers & Classifications

Article number 566368 D427
EAN / GTIN 4007220068359
Manufacturer number 4007220068359

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

CC-GRIND-SOLID DIAMOND grinding disc, coated over the entire surface with galvanically-bonded diamond.

Application:

For working on very hard materials such as titanium, nickel-based alloys, cast iron, carbide, ceramics and composite fibre materials. For working on surfaces and edges, weld seam dressing and deburring. Supplied with clamping flange set No. 566365.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart