• The item cannot be ordered due to missing prices.

POLIFFAN-STRONG (ZA) abrasive flap disc for steel, 125 mm ⌀, Grit: 50

Article no.: 566322 50

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566322 50
EAN / GTIN 4007220777893
Manufacturer number 4007220777893

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Abrasive flap disc for demanding machining.
The patented design with high coating density for high removal rate and tool life.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart