• The item cannot be ordered due to missing prices.

Abrasive flap disc SLTflex (ZA), mounting M14, 115 mm ⌀, Grit: 120

Article no.: 566300 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: <0.1
  • Shape description: dished with overlap between strips
  • Thread: M14
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SLTflex
Grinding medium code ZA
Grit 120
Iron, sulphur and chlorine constituents <0.1 %
Shape description dished with overlap between strips
Disc ⌀ 115 mm
Thread M14
optimised for material Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566300 120
EAN / GTIN 4027497329328
Manufacturer number A272711512016

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The sickle-shaped strips (patented) are radially linked to a high-strength GRP centre. The pad-less design permits an extremely large overlap between strips. Very high coating density. M14 threaded mounting, no clamping nut required.
Zirconium Aluminium Oxide (ZA) with active upper layer bonding for general-purpose use.

Application:

For use in inaccessible places, contour grinding and for grinding out of weld fillets. Large overlap between strips permits soft cutting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart