• The item cannot be ordered due to missing prices.

Set of hones, 5 pieces, silicon carbide, in a plastic box, Number of hones: 5

Article no.: 558809 5

Select article variation and quantity

Number of hones Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Number of hones 5
Type of product Hone

Identification numbers & Classifications

Article number 558809 5
EAN / GTIN 4260496536698

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Version:

Composed of frequently used hones from coarse to fine.

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.

Supplied with:

1 hone each 100×10M three-square, square, round, half-round, flat, knife.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart