• The item cannot be ordered due to missing prices.

Fleece linishing belt (A) SC-BS, 9×533 mm, Grit equivalent: 280

Article no.: 558497 280

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SC-BS
Grinding medium code A
Grit equivalent 280
Grit designation very fine
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 9 mm
Linishing belt length 533 mm
Manufacturer's designation SC-BS
Version A very fine
Colour blue
Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 558497 280
EAN / GTIN 2050001752444

Application Table

Alu Mg
 
15
Steel < 900 N/mm²
 
10
Steel < 1400 N/mm²
 
10
Steel < 55 HRC
 
10
Steel < 60 HRC
 
10
Steel < 67 HRC
 
10
INOX
 
10
Ti
 
10
GG(G)
 
10
CuZn
 
10
Plastic, GRP
 
10
Wood
 
10
Paint
 
10
Uni
 
10
dry
 

Description

Version:

Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
Flexible fleece belt for use on hand-held machines.

Application:

For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece linishing belt (A) SC-BS, 9×533 mm, Grit equivalent: 280

Fleece linishing belt (A) SC-BS, 9×533 mm, Grit equivalent: 280

Colour blue blue
Grit designation very fine very fine
Grit equivalent 280 280
Linishing belt width 9 mm 30 mm
Linishing belt length 533 mm 533 mm
Grinding medium code A A
Type of product Fleece linishing belt Fleece linishing belt

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart