• The item cannot be ordered due to missing prices.

Abrasive fleece ring set, 3 pieces (A), for cleaning and matting coarse, Ring ⌀: 100mm

Article no.: 555760 100

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 100 mm
Ring width 25 mm
Bore ⌀ 20 mm
Reducing ring ⌀ 10 mm; 14 mm; 16 mm
Type of product Abrasive fleece ring

Identification numbers & Classifications

Article number 555760 100
EAN / GTIN 4013349627957
Manufacturer number L065681600

Description

Version:

The Unipol® fleece rings are wound round a metal core; each set contains three rings.

Application:

The fleece rings can be clamped in any number and width.
Suitable for all metals (stainless steel, steel, aluminium, brass), plastics, wood, and ceramics. Coarse and aggressive abrasive fleece (approx. 100 grit) for removal of rust film and superficial dirt. For roughening old paint, varnish, plastic, and rubber parts, for burnishing decorative metal surfaces (roughness Rt approx. 3.5 - 4 µm).

Note:

For clamping mandrels for fleece rings see No. 555785.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart