{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CaraFin | |
Grinding medium code | D | |
Length | 18 mm | |
Width | 8 mm | |
Polishing stage | Mirror finish | |
Colour | white | |
Type of product | Polishing cloth |
Article number | 553990 D5 | |
EAN / GTIN | 4062406300623 | |
Manufacturer number | 553990 D5 |