{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 220 | |
Shape | G | |
Abrasive cap ⌀ | 5 mm | |
Abrasive cap length | 11 mm | |
recommended speed | 40,000 min-1 | |
Type of product | Abrasive cap |
Article number | 553040 0511G | |
EAN / GTIN | 4062406271718 | |
Manufacturer number | 553040 0511G |