• The item cannot be ordered due to missing prices.

Burr, coated GARANT Master Cast – coarse C0616

Article no.: 547700 C0616

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Cast
Tool material AlTiSiN
Shape description ball nose
Head ⌀ 6 mm
Head length 16 mm
Overall length 55 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547700 C0616
EAN / GTIN 4067263736622
Manufacturer number 547700 C0616

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 

Description

Version:

The newly developed innovative tooth geometry permits a very high metal removal rate and at the same time smooth running and good guidance. No chip adhesion and outstanding surface results.
Shank ⌀ 6mm.
Suitable for use for roughing and for finishing. With high-performance coating for longer tool life, less heat input and reduced chip adhesion.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

  • High rate of material removal.
  • Smooth running.
  • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
  • State-of-the-art substrate optimised for cast steel materials.
  • Maximum tool life.

Application:

Optimised for machining cast iron, steel, cast steel, tool steel and soft titanium alloys.
Optimised for machining hard and brittle cast materials such as cast iron, steel and cast steel, tempered steel and tool steel. Suitable for both manual use and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr, coated GARANT Master Cast – coarse C0616

Burr, coated GARANT Master Cast – coarse C0616

Shape description ball nose ball nose
Head ⌀ 6 mm 6 mm
Tool material AlTiSiN HSS
Shank ⌀ 6 mm 6 mm
Series GARANT Master Cast Tooth configuration Z3
Type of product Burr Burr
Head length 16 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart