{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Grit designation | medium | |
Dimensions | 14×165 mm | |
Width | 14 mm | |
Height | 0.5 mm | |
Length | 165 mm | |
maximum bending radius | 15 mm | |
Type of product | Diamond file |
Article number | 529120 D126 | |
EAN / GTIN | 4007220004951 | |
Manufacturer number | 4007220004951 |
This article |
Recommendations |
|
---|---|---|
Flexible diamond files, Grit: D126µm |
||
Width | 14 mm | 14 mm |
Grit designation | medium | Pre-polishing |
Grit | D126 | D126 |
Length | 165 mm | 165 mm |
Grinding media | Diamond | Diamond |
Grinding medium code | D | D |
Type of product | Diamond file | Diamond file |