{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Cross section | 25×5 mm | |
Length without tang | 250 mm | |
Standard | DIN 7262 | |
Type of product | Saw file |
Article number | 518500 250 | |
EAN / GTIN | 4009215005455 | |
Manufacturer number | 12122500 |