{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Type of cut | 2nd cut | |
Shape | F | |
Shape description | round | |
File surfaces | cuts on all faces | |
Diameter | 12 mm | |
Length without tang | 300 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 514200 300 | |
EAN / GTIN | 4009215017953 | |
Manufacturer number | 31623020 |