{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Information displayed | 4,000 | |
IP Index of Protection | IP 64 | |
Continuity testing | yes | |
Illumination of probe points | yes | |
Phase testing | yes | |
Three phase sequence testing | yes | |
AC voltage | 6 V − 1000 V | |
DC voltage | 6 V − 1000 V | |
AC current | 0.1 - 200 A | |
Resistance | 1 Ω - 100 kΩ | |
Overvoltage category | CAT III 1000 V; CAT IV 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Type of product | Multimeter |
Article number | 473220 755-2 | |
EAN / GTIN | 4029547013935 | |
Manufacturer number | 0590 7552 |