• The item cannot be ordered due to missing prices.

Voltage tester DUSPOL®, Device type: ANALOG

Article no.: 473105 ANALOG

Select article variation and quantity

Device type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Display range AC 12 V - 1,000 V
Display range DC 12 V - 1,000 V
Display plunge coil (illuminated) / LED
Manufacturer's designation ANALOG
IP Index of Protection IP 65
Three phase sequence testing LCD
Phase testing LCD
Polarity testing LED
Vibration alarm yes
Overvoltage category CAT III 1000 V; CAT IV 600 V
electrical insulation VDE 1000 V
Type of product Voltage tester

Identification numbers & Classifications

Article number 473105 ANALOG
EAN / GTIN 4014651502611
Manufacturer number 050261

Description

Version:

Two-pole voltage tester with VDE kitemark. Shockproof, dustproof body. Protected against sprayed water, with rubberised gripping surfaces.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Suitable for manual crafts, and for working on electrical systems, industrial systems, maintenance, servicing (troubleshooting),
For professional multi-stage voltage and polarity testing, with load switching (30 mA RCB trip by push button). Approved for voltage testing on systems up to 1000 V. Suitable for working on photovoltaic and wind turbine installations and hybrid vehicles.

Standard:

DIN EN 61243-3, VDE 0682-401:2015

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart