• The item cannot be ordered due to missing prices.

Self-levelling cross-hair laser GLL, Type: 3-80CG

Article no.: 468490 3-80CG

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Interface: Bluetooth interface
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±0.2 mm/m
IP Index of Protection IP 54
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Laser class 2
Colour of the laser green
Range 30 m
Range with receiver 120 m
Levelling range ± 4 degrees
Threaded socket for stand 1/4 in; 5/8 in
Length 162 mm
Width 84 mm
Height 148 mm
Weight 900 g
Interface Bluetooth interface
Packaging Carrying case
Type of product Cross laser

Identification numbers & Classifications

Article number 468490 3-80CG
EAN / GTIN 3165140888424
Manufacturer number 0601063T00

Description

Version:

Compact cross-hair laser with self-levelling laser lines. Quick horizontal and vertical alignment of lines. Robust design soft-grip coating protects against impact loads. Dust-proof and splash-proof. In addition, two vertical plumb-line points.
One horizontal and 2 vertical 360° lines permit a wide range of new applications for simultaneous marking, alignment and levelling indoors. Large working range up to 120 m using the LR 7 Professional receiver (accessories).
Large working range up to 120 m using the LR7 Professional receiver (accessories). Bluetooth interface for precise working by remote control without touching the device. CAL Guard monitors the laser and reports negative influences and the need for calibration. Alternative power supply with 4× AA batteries. Height adjustment with stop for reliable and precise alignment of the BM1 universal mounting.
Green laser lines for optimum visibility even under poor lighting conditions.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Battery with quick charger, BM1 universal mounting, laser target board, protective case, carrying case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart