{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 600 mm | |
maximum application range | 0 mm - 770 mm | |
Application area with rotated measuring probe carrier | 170 mm - 770 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.01 / 0.005 / 0.001 / 0.0005 / 0.0001 mm | |
Error limit (L = meas. length in mm) | 1.8 + L / 600 µm | |
Repeatability plane | 0.5 µm | |
Repeatability hole | 1 µm | |
Rectangularity error (frontal) | 6 µm | |
Interface | MAHR i-wi radio system; USB interface | |
Power supply | Rechargeable battery-powered; Mains-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Nickel metal hydride | |
Nominal voltage | 4.8 V | |
Article no of the battery / rechargeable battery fitted | 445430 | |
Gauging force | 1.0 ±0.2 N | |
Measurement technology | digital | |
Length of base | 255 mm | |
Width footprint | 278 mm | |
Overall height | 938 mm | |
Weight | 26 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Height gauge |
Article number | 445375 600 | |
EAN / GTIN | 4059192064662 |