• The item cannot be ordered due to missing prices.

Precision bore gauge OSIMESS, Measuring range: 8-12mm

Article no.: 435010 8-12

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 8 mm - 12 mm
effective application range 7.7 mm - 12.5 mm
Repetition accuracy 1 µm
Measurement depth 45 mm
Number of probe tips 6
Number of carbide gauging pins 2
Packaging sturdy box
Type of product Precision bore gauge

Identification numbers & Classifications

Article number 435010 8-12
EAN / GTIN 2050001047915
Manufacturer number 62700300

Description

Version:

OSIMESS internal precision bore gauge for small bores from 1 mm. DLC-coated tips (from size 4.5-7.5). The tapered form of the gauging pin, under the measuring force of the precision bore gauge, expands the slotted probe. Repetition accuracy 1 µm.

Application:

Determination of deviation from nominal value and shape errors such as run-out or conicity.

Supplied with:

Probes, carbide gauging pins, standard holder (display unit and setting rings not included).

Optional extras:

Precision dial comparator No. 434674, digital precision dial comparator No. 434671, dial indicator with anticlockwise scale No. 434807 size 10, digital dial indicator No. 434322, measuring table No. 435020.

Note:

Versions up to 20 mm measurement range and for blind holes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart