{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 4.5 mm - 7.5 mm | |
effective application range | 4.15 mm - 7.8 mm | |
Repetition accuracy | 1 µm | |
Measurement depth | 41 mm - 45 mm | |
Number of probe tips | 7 | |
Number of carbide gauging pins | 1 | |
Packaging | sturdy box | |
Type of product | Precision bore gauge |
Article number | 435010 4,5-7,5 | |
EAN / GTIN | 2050001047908 | |
Manufacturer number | 62700200 |