{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 5 mm | |
Graduation | 0.002 mm | |
Reading per pointer revolution | 0.2 mm | |
Variation range fe | 12 µm | |
Total variation range ftot | 14 µm | |
Gauging force | 1.2 N - 1.7 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 433230 5/58 | |
Manufacturer number | 555 |