• The item cannot be ordered due to missing prices.

Digital external micrometer with data output, Measuring range: 75-105mm

Article no.: 421590 75-105

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Measured value saving: once-off setting of the zero position
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series QuickMike
Standard Manufacturer’s standard
Measuring range 75 mm - 105 mm
Scale divisions 0.001 mm
Error limit 3 µm
Spindle ⌀ 6.35 mm
Spindle pitch 10 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measured value saving once-off setting of the zero position
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421590 75-105
EAN / GTIN 4946368736723
Manufacturer number 293-669-20

Description

Version:

Error limits more accurate than the requirements of DIN 863. On / Off, Origin (basic setting), Zero / Abs (for zeroing in any position), Hold / Data (save measurement value or send data).

Description:

  • Spindle pitch 10 mm per revolution reduces the approach time.
  • Non-rotating spindle protects the surfaces being measured.
  • Absolute measuring system. No need to set zero point after switching on. Prevents measurement errors.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357. 1 micrometer standard from size 25-55.

Optional extras:

Data cable No. 497445.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart