{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.02 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 67 | |
Measured value saving | Once-off setting of the zero position | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 16×3.5 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Depth gauge |
Article number | 418713 200 | |
EAN / GTIN | 4946368727158 | |
Manufacturer number | 571-252-20 |
This article |
Recommendations |
|
---|---|---|
Digital depth gauge IP 67 with data output, Measuring range: 200mm |
||
Bridge length | 100 mm | 100 mm |
Standard | ISO 13385 | ISO 13385 |
Interface | USB interface; Digimatic interface | RS232C interface; USB interface |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 357 | 081560 CR2032 |
Measurement deviation E MPE | ± 0.02 mm | ±0.03 mm |