{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M10 | |
BH9 | 25.4 mm | |
H | 18.03 mm | |
B1 | 10.2 mm | |
H1 | 11.4 mm | |
Height H2 | 6.3 mm | |
Clamping width | 25.4 mm | |
Clamping travel | 1.7 mm | |
maximum tightening torque | 40 Nm | |
Clamping force | 26 kN | |
Material | Steel | |
Type of product | Jig clamping system |
Article number | 370025 M10 | |
EAN / GTIN | 4046368563708 | |
Manufacturer number | 56070 |