• The item cannot be ordered due to missing prices.

Top jaw without step, for type: 125

Article no.: 363037 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 125 mm
Jaw height h 38 mm
Height h2 15 mm
Jaw length l 66 mm
Length l1 3 mm
Weight 1.35 kg
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363037 125
EAN / GTIN 4062406592066
Manufacturer number 363037 125

Description

Version:

Smooth jaws without step.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart