• The item cannot be ordered due to missing prices.

Top jaw system, LANG, coated, for type: 125

Article no.: 363022 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 125 mm
Jaw height h 38 mm
Height h1 3 mm
Height h2 18 mm
Jaw length l 66 mm
Length l1 3 mm
Weight 1.35 kg
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363022 125
EAN / GTIN 4062406221393
Manufacturer number 363022 125

Description

Version:

Combination jaws with grip serrations and a smooth clamping face.
With coating on the smooth clamping face for optimum retaining force.
Pre-impression of the serrated contour necessary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart