• The item cannot be ordered due to missing prices.

Adaptor jaw fixed, for type: 160

Article no.: 361620 160

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 160
Jaw width b 164 mm
Jaw height h 73 mm
Height h1 24 mm
Jaw length l 100 mm
Length l1 34 mm
suitable for colour code TC; LC; HiPo; NC8; HOLEX NC
Type of product Vice jaws

Identification numbers & Classifications

Article number 361620 160
EAN / GTIN 4250364401241
Manufacturer number 6921704012231

Description

Version:

Fixed jaw.

Application:

  • For fitting existing or self-manufactured jaws.
  • For fitting all high pressure jaws No. 362390 to 362600.

Material:

Hardened steel, ground surfaces.

Suitable for:

NC8, Garant-NC, Titan.

Supplied with:

Fastening screws.

Downloads & documents

Compare with similar products

This article


Recommendations


Adaptor jaw fixed, for type: 160

Adaptor jaw fixed, for type: 160

Jaw width b 164 mm
Jaw length l 100 mm
Height h1 24 mm
Length l1 34 mm
suitable for colour code TC; LC; HiPo; NC8; HOLEX NC PCV 160
Clamping range 130 mm - 250 mm
Type of product Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart