{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 125 mm | |
Jaw height h | 45 mm | |
Jaw length l | 66 mm | |
Length l1 | 15 mm | |
suitable for colour code | Xpent1-2 | |
Type of product | Vice jaws |
Article number | 361134 125 | |
EAN / GTIN | 4045197901996 | |
Manufacturer number | 361134 125 |